Beli supplier chemical jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CHEETAH Sepatu Boots Safety Revolution Nitril 2290H (Sepatu Proyek)
    Mulai

    Rp429.900

    CHEETAH Sepatu Boots Safety Revolution Nitril 2290H (Sepatu Proyek)
    Deskripsi:
    Ketangguhan yang tak tertandingi dan daya tahan sepatu berbahan Nitrile Rubber (NBR) kami telah dipercaya di lingkungan kerja paling keras sejak 1972. Menampilkan langsung sol luar nitrile divulkanisir, membuatnya tahan panas, gesekan dan bahan kimia yang membuat mereka ideal dalam kondisi wokring ekstrim. Nitrile Outsole memberikan sol yang keras dengan ketahanan kimia dan abrasi maksimum yang dapat menahan paparan panas yang tinggi. Deep Cleats untuk meminimalkan penumpukan muatan elektrostatik untuk mengurangi risiko percikan. Full Safety Features dengan bahan olahraga berkelas yang diplih secara hati-hati untuk memastikan breathability dan kenyamanan kaki. 2290H dilengkapi dengan "Antistatic Outsole" dan "Steel Midsole" fitur.
    atribut:
    • Color: Black
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
  2. UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp239.900

    UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)
    atribut:
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV 400
  3. 3M Organic Vapor Cartridge (Filter Masker)
    Mulai

    Rp349.900

    3M Organic Vapor Cartridge (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
Daftar Harga supplier chemical jakarta Terbaru November 2026
CHEETAH Sepatu Boots Safety Revolution Nitril 2290H (Sepatu Proyek)Rp429.900
UVEX Safety/Protection Glasses Spectacles i-3 (Kacamata Safety)Rp239.900
3M Organic Vapor Cartridge (Filter Masker)Rp349.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)